Skip Content
COLD AIR NOZZLE KIT,12-5/8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COLD AIR NOZZLE KIT,12-5/8 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13C646
  • Mfr. Model # 13C646
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With 13C670, 13C675, 13P661
  • Length 12-5/8"
  • Includes Nozzle, Flange, Mounting Screws, Trim Ring
  • Duct Dia. 7"
  • Item Cold Air Nozzle Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list