COILED AIR HOSE,3/8 IN ID X 50 FT,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COILED AIR HOSE,3/8 IN ID X 50 FT,N

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1VEJ3
  • Mfr. Model # 1VEJ3
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 2781
  • Shipping Weight 1.85 lbs

Product Details

Coiled Air Hose, Hose Inside Dia. (In.) 3/8, NPT Size (In.) 3/8, Male Rigid x Male Swivel Connectors, Colour Safety Yellow, Max. Pressure (PSI) 165, Temp. Range (F) -40 to 176 Degrees F, Tube Material Nylon 12, Cover Material Nylon 12, Agency Compliance -

Technical Specs

  • Item Coiled Air Hose
  • Features Coil Spring Guards on Both Ends
  • Cover Material Nylon 12
  • Pneumatic Hose Length 12 ft.
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Tube Material Nylon
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air
  • Pneumatic Hose Temp. Range -40 Degrees - 176 Degrees F
  • Outside Dia. 1/2"
  • Pneumatic Hose Fitting Size 3/8"
  • Pneumatic Hose Color Yellow
  • Pneumatic Hose Max. Pressure 165 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list