COILED AIR HOSE,1/4 IN ID X 30 FT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COILED AIR HOSE,1/4 IN ID X 30 FT,P

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1VEK5
  • Mfr. Model # 1VEK5
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 2781
  • Shipping Weight 1.15 lbs

Product Details

Coiled Air Hose, Hose Inside Dia. (In.) 1/4, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Colour Transparent Blue, Max. Pressure (PSI) 125, Temp. Range (F) -40 Degrees to 158 Degrees F, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1

Technical Specs

  • Features Oil, Grease and Moisture Resistant
  • Item Coiled Air Hose
  • Cover Material Polyurethane
  • Safety Factor 3:1
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Length 12 ft.
  • Pneumatic Hose Tube Material Nylon
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air
  • Pneumatic Hose Temp. Range -40 Degrees - 158 Degrees F
  • Outside Dia. 5/16"
  • Pneumatic Hose Fitting Size 1/4"
  • Pneumatic Hose Max. Pressure 125 PSI
  • Pneumatic Hose Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list