Skip Content
COILED AIR HOSE,1/4 IN ID X 20 FT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COILED AIR HOSE,1/4 IN ID X 20 FT,P

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1VEK1
  • Mfr. Model # 1VEK1
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 2781
  • Shipping Weight 0.86 lbs

Product Details

Coiled Air Hose, Hose Inside Dia. (In.) 1/4, NPT Size (In.) 1/4, Male Rigid x Male Swivel Connectors, Colour Transparent Blue, Max. Pressure (PSI) 125, Temp. Range (F) -40 Degrees to 158 Degrees F, Tube Material Polyurethane, Cover Material Polyurethane, Safety Factor 3:1

Technical Specs

  • Features Oil, Grease and Moisture Resistant
  • Item Coiled Air Hose Assembly
  • Safety Factor 3:1
  • Cover Material Polyurethane
  • Outside Dia. 5/16"
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Tube Material Nylon
  • Hose Media Air
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Temp. Range -40 Degrees - 158 Degrees F
  • Pneumatic Hose Max. Pressure 125 PSI
  • Pneumatic Hose Fitting Size 1/4"
  • Pneumatic Hose Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list