Skip Content
COILED AIR HOSE,1/2 IN ID X 50 FT,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COILED AIR HOSE,1/2 IN ID X 50 FT,N

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1VEJ6
  • Mfr. Model # 1VEJ6
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 2781
  • Shipping Weight 3.05 lbs

Product Details

Coiled Air Hose, Hose Inside Dia. (In.) 1/2, NPT Size (In.) 1/2, Male Rigid x Male Swivel Connectors, Colour Safety Yellow, Max. Pressure (PSI) 170, Temp. Range (F) -40 to 176 Degrees F, Tube Material Nylon 12, Cover Material Nylon 12, Agency Compliance -

Technical Specs

  • Item Coiled Air Hose
  • Cover Material Nylon 12
  • Features Coil Spring Guards on Both Ends
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Product Group Coiled Air Hose
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Tube Material Nylon
  • Hose Media Air
  • Pneumatic Hose Temp. Range -40 Degrees - 176 Degrees F
  • Outside Dia. 5/8"
  • Pneumatic Hose Fitting Size 1/2"
  • Pneumatic Hose Max. Pressure 170 PSI
  • Pneumatic Hose Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list