Skip Content
COILED AIR ASSY 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COILED AIR ASSY 15FT

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX15CA12-12
  • Mfr. Model # 15CA12-12
  • UNSPSC # 25171702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.02 lbs

Technical Specs

  • Colour Red/Blue
  • Includes 12" Pigtail
  • Item Hose Assembly
  • Inside Dia. (In.) 3/8
  • Length 144"
  • Male Thread (In.) 1/2-14
  • Material Nylon
  • Package Quantity 1
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Outside Dia. (In.) 1/2
  • Working Pressure (PSI) 225
  • Type Coil with 12" Pigtail, Pair, Red/Blue
  • Standards SAE J844, TYPE 3B and DOT-FMVSS 106

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list