Skip Content
COIL WRIST WITH SPLIT KEY RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COIL WRIST WITH SPLIT KEY RING

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJT9
  • Mfr. Model # 3HJT9
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Wrist Coil
  • Colour Blue
  • Includes Split Key Ring
  • Material Polyurethane
  • Overall Length (In.) 2
  • Package Quantity 5
  • Type Wrist Coil
  • Ring Dia. (In.) 7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list