Skip Content
COIL WOBBLE STICK HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COIL WOBBLE STICK HEAD

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y032
  • Mfr. Model # 20Y032
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Description/Special Features Replacement GL Switch Coil Wobble Stick head
  • Item Operating Head Assembly
  • For Use With GL Coil Wobble Switches
  • Operating Temp. 13 Degrees F - 185 Degrees F
  • Voltage Rating 600 VAC/250 VDC
  • Contact Form Not Applicable
  • Movement CW and CCW
  • NEMA Rating 1 , 4, 12, 13
  • Standards UL, CSA, IEC947-5-1, EN60947-5-1,
  • Amps Not Applicable
  • Actuator Length 5.91"
  • IP Rating 67
  • Actuator Location Top
  • Actuator Style Wobble Stick
  • Operating Force 0.90 in.-lb
  • Travel Pretravel 18 Degrees , Differential Travel 8 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list