Skip Content
COIL VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COIL VALVE

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVC238210-032D
  • Mfr. Model # 238210-032D
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Coil Kit, 120V/60Hz, 110V/50Hz
  • For Use With Mfr. No. 8210G001, 8210G001HW, 8210G002, 8210G002HW, 8210G003, 8210G004, 8210G008, 8210G009, 8210G009HW, 8210G015, 8210G022, 8210G036, 8210G037, 8210G073, 8210G100, 8210G101, 8221G001 to 8262G001, 8262G002 to 8262G022, 8262G031, 8316G54 120/60 110/50, 8316G56 120/60 110/50, 8316G64 120/60 110/50, 8316G66 120/60 110/50
  • Inrush VA 30
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Voltage 120 VAC
  • Watts 6.1/8.1
  • Electrical Connection 18" Leads
  • Coil Enclosure Watertight No Junction Box
  • Coil Insulation Class F
  • Solenoid Valve Product Group Solenoid Valve Coil
  • Holding VA 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list