Skip Content
COIL STOCK 150FT -1/2INX.050X4/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COIL STOCK 150FT -1/2INX.050X4/6

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10932
  • Mfr. Model # 10932
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application Extreme Production Cutting
  • Item Band Saw Blade
  • Length 18 ft. 10"
  • Material Bimetal
  • Teeth per Inch 4/6
  • Width 1-1/2"
  • Tooth Type Variable
  • Thickness 0.050"
  • Grade QXP
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list