Skip Content
COIL SOLENOID VALVE 120 V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COIL SOLENOID VALVE 120 V AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4A706
  • Mfr. Model # 4A706
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Solenoid valve coil, single phase coil voltage at 50/60 Hz 120 volts, conduit connection, 1/2 inch, NEMA class F, 311 degrees F, coil insulation, continuous.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list