Skip Content
COIL SOLENOID 120/60V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COIL SOLENOID 120/60V

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVC238810-032D
  • Mfr. Model # 238810-032D
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.89 lbs

Technical Specs

  • For Use With Mfr. No. 8220G021, 8220G023, 8220G025, 8263G300, 8222G047, 8222G049, 8263G305, 8220G019, 8222G005, 8220G027, 8220G029, 8220G031
  • Item Coil Kit, 120V/60Hz, 110V/50Hz
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 50/60
  • Coil Enclosure Watertight No Junction Box
  • Watts 10.1
  • Voltage 120 VAC
  • Coil Insulation Class H
  • Electrical Connection 18" Leads
  • Solenoid Valve Product Group Solenoid Valve Coil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list