COIL SIDING NAILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COIL SIDING NAILER

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBN66C1
  • Mfr. Model # N66C1
  • UNSPSC # 27131506
  • CATALOGUE PAGE # 2772
  • Shipping Weight 9.08 lbs

Product Details

Air Siding Nailer, Angled, Full Round Head Style, Collation Angle 15 Degrees , Collation Type Wire/Plastic, Fastener Range 1-1/4 In. - 2-1/2 In., Shank Dia. 0.080 In. to 0.090 In., CFM per Shot 0.033, Required Pressure 70 to 100 psi, Max. Pressure 120 psi, Magazine Capacity 300 to 350, Sequential Firing Mode, Adjustable Exhaust, No-Mar Tip, Housing Material Aluminum, Yellow Colour, Air Inlet 1/4 In. NPT, Length 10-1/2 In., Width 4-9/16 In., Height 11-9/16 In., Tool Weight 4.70 lb.

Technical Specs

  • Colour Yellow
  • Features Adjustable Depth and Exhaust Soft Rubber Foot
  • For Use With 15 Degrees Coil Siding Nails and Wire or Plastic Collated Nails
  • Height 11-9/16"
  • Item Air Siding Nailer
  • Includes Carrying Case
  • Length 10-1/2"
  • Style Angled
  • CFM per Shot 0.033
  • Exhaust Adjustable
  • Width 4-9/16"
  • Housing Material Aluminum
  • Head Style Full Round
  • Magazine Capacity 300 to 350
  • Tool Weight 4.70 lbs.
  • Shank Dia. 0.080" to 0.090"
  • Tip No-Mar
  • Fastener Range 1-1/4" - 2-1/2"
  • Max. Pressure 120 PSI
  • Collation Type Wire/Plastic
  • Required Pressure 70 - 100 PSI
  • Collation Angle 15 Degrees
  • Air Inlet 1/4" NPT
  • Firing Mode Sequential

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list