Skip Content
COIL LIFT FORK-MOUNT 60IN L 3K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COIL LIFT FORK-MOUNT 60IN L 3K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCCF604
  • Mfr. Model # CCF604
  • UNSPSC # 24101629
  • CATALOGUE PAGE # 1968
  • Shipping Weight 300.0 lbs

Product Details

Fork mount with 7-1/2 inch W x 2 inch H fork pockets or carriage mount with spring-loaded lock pin. Steel construction. Coil rams/lifters, transport many types of coiled materials and accommodate multiple core sizes.Rug rams/Carpet Poles - high-strength, rotatable with tapered tips.

Technical Specs

  • Colour Blue
  • Includes Safety Restraint
  • Item Coil Lifting Ram
  • Load Capacity 3,000 lbs.
  • Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
  • Material Steel
  • Pole Diameter 4-1/2"
  • Mounting Fork, Inverted
  • Pole Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list