Skip Content
COIL LANYARD 10LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COIL LANYARD 10LBS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-CC2072OR
  • Mfr. Model # T-CC2072OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Colour Orange
  • Hardware Material Metal
  • Hardware Swivels, Screw Gate Karabiner
  • Item Tool Lanyards - Swivel Coil
  • Max. Working Load 10 lbs.
  • Includes (1) Coil Lanyard
  • Length Not Rated
  • Line Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list