Skip Content
COGGED BX,BX76,79 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COGGED BX,BX76,79 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3HFC9
  • Mfr. Model # 3HFC9
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.83 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX76, Outside Length 79 In., Construction Oil and Heat Resist Top Cover, Fiber Loaded Banprene Cushion Stock, Precision Molded Cogs, Fiber Loaded Compression Section., Temp. Range -, Resists Oil/Heat, For Use With Smaller Sheaves At High Horsepowers

Technical Specs

  • For Use With Smaller Sheaves at High Horsepowers
  • Item V-Belt
  • Industry Number BX76
  • Material Fiber Loaded Banprene Cushion Stock, Precision Molded Cogs, Fiber Loaded Compression Section.
  • Thickness 13/32"
  • Resists Oil, Heat
  • Top Width 21/32"
  • Construction Cogged
  • Outside Length 79"
  • V-Belt Section BX
  • Temp. Range -
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list