Skip Content
COG AND STEP CHOCK COMBO close
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
COG AND STEP CHOCK COMBO

DURA CRIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCHCOG
  • Mfr. Model # CHCOG
  • UNSPSC # 31121517
  • CATALOGUE PAGE # 2963
  • Shipping Weight 24.0 lbs

Technical Specs

  • Material Composite
  • Nominal Height (In.) 12
  • Nominal Length (In.) 24
  • Nominal Width (In.) 24
  • Operating Temp. Range (F) -50 Degrees - 122 Degrees
  • Type 800 PSI Rating
  • Weight (Lbs.) 24.0