COFFEE MOTHER PARKERS 326G TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COFFEE MOTHER PARKERS 326G TIN

MOTHER PARKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPRCOFSML
  • Mfr. Model # COFSML
  • UNSPSC # 23181801
  • CATALOGUE PAGE # 1692
  • Shipping Weight 0.9 lbs

Product Details

Mother Parkers coffee, 326 g tin.

Technical Specs

  • Item Mother Parkers 326 g Tin
  • Type Tin
  • For Use With Coffee
  • Material Tin
  • Includes Coffee
  • Dimensions 11.5 oz.