Skip Content
COFFEE BREWER,3 WARMERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COFFEE BREWER,3 WARMERS

BUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHD2
  • Mfr. Model # 6DHD2
  • UNSPSC # 48101505
  • CATALOGUE PAGE # 1692
  • Shipping Weight 26.2 lbs

Product Details

UL Listed. NSF Certified. Require no plumbing, completely portable. Separately controlled warmer. Decanters not included on all decanter-style brewers. Electrical specs 120 V, 15 Amps, 1,660 Watts.

Technical Specs

  • Capacity 64 oz.
  • Type Pourover
  • Depth (In.) 8
  • Width (In.) 23-1/2
  • Height (In.) 19-3/4
  • Brewing Capacity 3.9 gph
  • Item Coffee Brewer
  • Electrical 120 V, 15 A, 1,660 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list