Skip Content
COFFEE BREWER,1 WARMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COFFEE BREWER,1 WARMER

BUNN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DHD3
  • Mfr. Model # 6DHD3
  • UNSPSC # 48101505
  • CATALOGUE PAGE # 1692
  • Shipping Weight 13.85 lbs

Product Details

UL Listed. NSF Certified. Require no plumbing, completely portable. Separately controlled warmer. Decanters not included on all decanter-style brewers. Electrical specs 120 V, 10 Amps, 1,140 Watts.

Technical Specs

  • Capacity 64 oz.
  • Depth (In.) 12-7/8
  • Height (In.) 14-3/4
  • Item Coffee Brewer
  • Type Pourover
  • Width (In.) 3-3/4
  • Electrical 120 V, 10 A, 1,140 W
  • Brewing Capacity 2.9 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list