close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Capacity 64 oz.
- Colour Stainless Steel
- Depth (In.) 17-3/4
- Item Automatic Coffee Brewer
- Height (In.) 19
- Type 12 Cup, 2 Upper Warmers, 1 Lower Warmer
- Material Stainless Steel
- Electrical 120 V, 15 A, 1,500 W
- Plumbing Required Yes
- Width (In.) 8-1/2
- Warming Stations 3
- Brewing Capacity 3.9 gph
- Standards NSF
Compliance and Restrictions
-
None