CODE PRESSURE TANK ASSY 2-1/2G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CODE PRESSURE TANK ASSY 2-1/2G

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS83C221
  • Mfr. Model # 83C221
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3282
  • Shipping Weight 37.1 lbs

Product Details

Binks PTII series A.S.M.E. code paint spray pressure tank. Shell, lid and wetted parts zinc-plated steel. Accepts US and Canadian one-gallon shipping containers. Utilizes powerful air-driven motor to turn agitator and provide continuous paint mixing.

Technical Specs

  • Capacity 2.8 gal.
  • Item Paint Tank
  • Includes Direct Drive Agitator and (2) Regulators
  • For Use With Pressure Feed Spray Guns
  • Material Zinc Plated Steel
  • Air Line Connector 1/4" NPS
  • Paint Line Connector 3/8" NPS(F)
  • Max. Pressure 80 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list