CODE PRESSURE TANK ASSY 2-1/2G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CODE PRESSURE TANK ASSY 2-1/2G

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKS83C220
  • Mfr. Model # 83C220
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3282
  • Shipping Weight 30.35 lbs

Product Details

Binks PTII series A.S.M.E. code paint spray pressure tank. Economical and has high performance. Shell, lid and wetted parts zinc-plated steel. Accepts US and Canadian one-gallon shipping containers. Double regulation, 80 PSI safety valve.

Technical Specs

  • Capacity 2.8 gal.
  • Includes 2 Regulators and Liner
  • For Use With Pressure Feed Spray Guns
  • Item Paint Tank
  • Material Zinc Plated Steel
  • Air Line Connector 1/4" NPS
  • Max. Pressure 80 PSI
  • Paint Line Connector 3/8" NPS(F)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list