COBRA TWILIGHT BLK/GY FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COBRA TWILIGHT BLK/GY FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253CB40112CN
  • Mfr. Model # 253CB40112CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate + TPR
  • Lens Colour Twilight
  • Size One Size Fits All
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.99%
  • Temple Colour Black/Gray
  • Temple Style Bayonet
  • Gender Unisex
  • Frame Design Rimless
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list