Skip Content
COBALT THREADED SHANK DRILL,LONG,#1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT THREADED SHANK DRILL,LONG,#1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS16W820
  • Mfr. Model # 16W820
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Decimal Equivalent .1935
  • Item Threaded Shank Drill Bit
  • Overall Length 2 1/8"
  • Shank Size 1/4-28
  • Flute Length 1 1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #10
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list