Skip Content
COBALT JOBBER LENGTH DRILL, 8.9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 8.9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRH1
  • Mfr. Model # 6PRH1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.3504
  • Item Cobalt Jobber Drill
  • Drill Bit Grouping Drill Bit
  • Overall Length 4.92"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size 8.90mm
  • Flute Length 3-3/16"
  • Drill Bit Dimension Type Metric
  • Shank Dia. 8.9mm
  • Cutting Direction Right Hand
  • Point Type Split Point
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List