Skip Content
COBALT JOBBER LENGTH DRILL, 7.9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 7.9MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRG3
  • Mfr. Model # 6PRG3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Cobalt Jobber Drill
  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.3110
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 7.90mm
  • Drill Bit Material Cobalt Steel
  • Overall Length 4.61"
  • Shank Dia. 7.9mm
  • Flute Length 2-15/16"
  • Drill Bit Dimension Type Metric
  • Point Type Split Point
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list