Skip Content
COBALT JOBBER LENGTH DRILL, 6.6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 6.6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRF3
  • Mfr. Model # 6PRF3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.2598
  • Item Cobalt Jobber Drill
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 6.6mm
  • Overall Length 3.98"
  • Drill Bit Size 6.60mm
  • Flute Length 2-31/64"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Point Type Split Point
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list