Skip Content
COBALT JOBBER LENGTH DRILL, 6.1MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 6.1MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRE8
  • Mfr. Model # 6PRE8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.2402
  • Item Cobalt Jobber Drill
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 6.10mm
  • Drill Bit Material Cobalt Steel
  • Overall Length 3.98"
  • Shank Dia. 6.1mm
  • Flute Length 2-31/64"
  • Drill Bit Dimension Type Metric
  • Point Type Split Point
  • Coolant Through No
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list