Skip Content
COBALT JOBBER LENGTH DRILL, 6.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 6.0MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRE7
  • Mfr. Model # 6PRE7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.2362
  • Item Cobalt Jobber Drill
  • Drill Bit Grouping Drill Bit
  • Overall Length 3.66"
  • Flute Length 2-1/4"
  • Drill Bit Size 6.00mm
  • Shank Dia. 6mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Point Type Split Point
  • Coolant Through No
  • Cutting Direction Right Hand
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list