Skip Content
COBALT JOBBER LENGTH DRILL, 5.6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL, 5.6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRE3
  • Mfr. Model # 6PRE3
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Decimal Equivalent 0.2205
  • Application Drilling Steel, Cast Iron. Steel
  • Item Cobalt Jobber Drill
  • Drill Bit Grouping Drill Bit
  • Overall Length 3.66"
  • Shank Dia. 5.6mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material Cobalt Steel
  • Flute Length 2-1/4"
  • Drill Bit Size 5.60mm
  • Point Type Split Point
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list