Skip Content
COBALT JOBBER LENGTH DRILL 2,6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 2,6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NTC8
  • Mfr. Model # 6NTC8
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Decimal Equivalent 0.1024
  • Item Cobalt Jobber Drill Bit
  • Application Drilling Steel, Cast Iron, Steel
  • Point Type Split point
  • Drill Bit Grouping Drill Bit
  • Overall Length 57.00mm
  • Flute Length 30.0mm
  • Shank Dia. 0.102"
  • Drill Bit Size 2.60mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list