Skip Content
COBALT JOBBER LENGTH DRILL 2,3MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 2,3MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NTC5
  • Mfr. Model # 6NTC5
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron, Steel
  • Decimal Equivalent 0.0906
  • Point Type Split point
  • Item Cobalt Jobber Drill Bit
  • Drill Bit Grouping Drill Bit
  • Overall Length 53.00mm
  • Shank Dia. 0.091"
  • Drill Bit Size 2.30mm
  • Flute Length 27.0mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list