Skip Content
COBALT JOBBER LENGTH DRILL 2,0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 2,0MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NTC2
  • Mfr. Model # 6NTC2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron, Steel
  • Decimal Equivalent 0.0787
  • Item Cobalt Jobber Drill Bit
  • Point Type Split point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.079"
  • Overall Length 49.00mm
  • Drill Bit Size 2.00mm
  • Flute Length 24.0mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list