Skip Content
COBALT JOBBER LENGTH DRILL 10,2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 10,2MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRH7
  • Mfr. Model # 6PRH7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron, Steel
  • Item Cobalt Jobber Drill Bit
  • Decimal Equivalent 0.4016
  • Point Type Split point
  • Drill Bit Grouping Drill Bit
  • Overall Length 133.00mm
  • Drill Bit Size 10.20mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Material Cobalt Steel
  • Flute Length 87.0mm
  • Shank Dia. 0.4016"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list