Skip Content
COBALT JOBBER LENGTH DRILL 10,0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 10,0MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRH6
  • Mfr. Model # 6PRH6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Drilling Steel, Cast Iron, Steel
  • Item Cobalt Jobber Drill Bit
  • Decimal Equivalent 0.3937
  • Point Type Split point
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 10.00mm
  • Overall Length 133.00mm
  • Flute Length 87.0mm
  • Drill Bit Material Cobalt Steel
  • Shank Dia. 0.3937"
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List