Skip Content
COBALT JOBBER LENGTH DRILL 1,7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER LENGTH DRILL 1,7MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NTA9
  • Mfr. Model # 6NTA9
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Cobalt Jobber Drill Bit
  • Application Drilling Steel, Cast Iron, Steel
  • Decimal Equivalent 0.0669
  • Point Type Split point
  • Drill Bit Grouping Drill Bit
  • Overall Length 43.00mm
  • Drill Bit Dimension Type Metric
  • Shank Dia. 0.067"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size 1.70mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Flute Length 20.0mm
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List