close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
COBALT JOBBER LENGTH DRILL, 8.8MM
- Item # WSW6PRH0
- Mfr. Model # 6PRH0
- UNSPSC # 20111614
- CATALOGUE PAGE # N/A
- Shipping Weight 0.1 lbs
Technical Specs
- Application Drilling Steel, Cast Iron. Steel
- Decimal Equivalent 0.3465
- Item Cobalt Jobber Drill
- Drill Bit Grouping Drill Bit
- Drill Bit Size 8.80mm
- Flute Length 3-3/16"
- Shank Dia. 8.8mm
- Overall Length 4.92"
- Drill Bit Dimension Type Metric
- Drill Bit Material Cobalt Steel
- Point Type Split Point
- Cutting Direction Right Hand
- Coolant Through No
- Drill Bit Point Angle 135 Degrees
- Drill Bit Finish Straw/Bronze
- Number of Pieces 1
Compliance and Restrictions
-
None