COBALT JOBBER LENGTH DRILL, 6.7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COBALT JOBBER LENGTH DRILL, 6.7MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PRF4
  • Mfr. Model # 6PRF4
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Cobalt Jobber Drill
  • Application Drilling Steel, Cast Iron. Steel
  • Decimal Equivalent 0.2638
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 6.7mm
  • Flute Length 2-31/64"
  • Overall Length 3.98"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size 6.70mm
  • Drill Bit Dimension Type Metric
  • Point Type Split Point
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list