Skip Content
COBALT JOBBER DRILL 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COBALT JOBBER DRILL 13MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46499
  • Mfr. Model # 550-46499
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.5118
  • Overall Length 151.00mm
  • Shank Dia. 13mm
  • Point Type Split Point
  • Drill Bit Size 13.00mm
  • List Number 550
  • Cutting Direction Right Hand
  • Flute Length 101mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list