COAXIAL CONNECTOR,RG6,F TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAXIAL CONNECTOR,RG6,F TYPE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DXW4
  • Mfr. Model # 5DXW4
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Package Quantity 100
  • Cable Type RG6 with Quad Shielding
  • Hz 2.3 GHz
  • Item Coaxial Connector
  • Features -
  • Connection F-Type,BNC,BNC Jack,BNC Jack-to-Jack Adapter,BNC,RCA
  • Connector Code See Page 384 of Catalog 400
  • Installation Method Compression
  • Colour Silver
  • Impedance 75 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list