Skip Content
COAXIAL CONNECTOR,RG59 REG/TRI/QUAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAXIAL CONNECTOR,RG59 REG/TRI/QUAD

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4UJL4
  • Mfr. Model # 4UJL4
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Coaxial Connector
  • Package Quantity 50
  • Cable Type RG59 with Single/Tri/Quad Shielding
  • Connection F-Type
  • Installation Method Compression
  • Colour Silver
  • Hz 0 - 1 GHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list