Skip Content
COAXIAL CONNECTOR,F-TYPE,RG6 QUAD,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAXIAL CONNECTOR,F-TYPE,RG6 QUAD,P

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4LWY7
  • Mfr. Model # 4LWY7
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Package Quantity 4
  • Item Coaxial Connector
  • Cable Type RG6 with Quad Shielding
  • Installation Method Push-On
  • Connection F-Type
  • Colour Silver
  • Hz 0 - 1 GHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list