Skip Content
COAXIAL CONNECTOR,BNC,0-4GHZ,75 OHM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAXIAL CONNECTOR,BNC,0-4GHZ,75 OHM

DOLPHIN COMPONENTS CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KEC6
  • Mfr. Model # 4KEC6
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features -
  • Cable Type RG-59 PVC 2O AWG, RG-59 PTFE (Plenum) 20 AWG, RG-59 PVC 22 AWG, RG-59 PTFE (Plenum) 22 AWG, RG-58 PVC, RG-6 PVC, RG-6 PTFE (Plenum), All with Single Shielding
  • Item Coaxial Connector
  • Hz 0 to 4 GHz
  • Package Quantity 10
  • Connection BNC
  • Connector Code -
  • Installation Method Crimp On
  • Impedance 75 Ohm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list