COAXIAL CONNECTOR,RCA,RG6,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAXIAL CONNECTOR,RCA,RG6,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4LWY9
  • Mfr. Model # 4LWY9
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Features Identifying Bands Included
  • Item Coaxial Connector
  • Cable Type RG6
  • Package Quantity 10
  • Installation Method Compression
  • Connection RCA
  • Colour Silver
  • Hz 0 - 1 GHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list