COAXIAL CONNECTOR,F-TYPE,RG6 PLENUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAXIAL CONNECTOR,F-TYPE,RG6 PLENUM

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4LWY4
  • Mfr. Model # 4LWY4
  • UNSPSC # 26121630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Coaxial Connector
  • Package Quantity 50
  • Cable Type RG6 Plenum
  • Connection F-Type
  • Installation Method Compression
  • Hz 0 - 1 GHz
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list