Skip Content
COAX STRIPPER,2-STEP,0.250 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAX STRIPPER,2-STEP,0.250 IN

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PCZ4
  • Mfr. Model # 4PCZ4
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Features 2-Step Strip for Most Compression and Single Crimp/Twist-On BNC/TNC
  • Standards -
  • Item Coax Stripper, 2-Step
  • Handle Type Plastic
  • Capacity 1/4"
  • Overall Length 4-3/4"
  • Adjustable Manual
  • Functions Strip/Crimp
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list