COAX EXPLORER PLUS TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COAX EXPLORER PLUS TESTER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNVDV512-058
  • Mfr. Model # VDV512-058
  • UNSPSC # 41111917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Tests Continuity of F-Connector Terminated Coaxial Cable.
  • Connector Type F-Type
  • Features Bright LED Indicates Status of Coaxial Cable. Tests for Opens and Shorts. Push to Test for Quick Easy Operation. Map up to 4 Locations. Color Coded Remotes Simplify Identification.
  • Includes Built in Battery (Not Replicable)
  • Item Coax Explorer(TM) Plus
  • Display LED
  • Waterproof No
  • Standards CE & WEEE
  • Data Safe Monitor No
  • Dialing Method None
  • Line Polarity Indicator No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list