Skip Content
COATING Z-PLATE AEROSOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING Z-PLATE AEROSOLS

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL60541
  • Mfr. Model # 60541
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Base Type Solvent
  • Size 12 oz.
  • Colour Gray
  • Item Zinc Galvanizing Compound
  • Coverage 2,400 sq. in./12 oz. can
  • Standards MIL-PRF-26915D
  • Dry Time 24 hr.
  • Exposure Conditions Mild to Moderate
  • Net Weight 14-3/4 oz.
  • Dry Time Tack Free 15 min.
  • Resin Type Epoxy Ester
  • Dry Time Recoat 1 hr. -2 hr.
  • Application Temperature 50 Degrees F - 90 Degrees F
  • Paint Color Family Grays
  • Paint and Primer Finish Gloss
  • Paint and Primer Surface Material Iron, Steel
  • Paint and Primer Sub Category Compounds
  • Paint Primer, Sealers & Rust Reformers Item Zinc Galvanizing Compound

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list