Skip Content
COATING THICKNESS GAGE,STD,0.5 - 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COATING THICKNESS GAGE,STD,0.5 - 40

DEFELSKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CTD1
  • Mfr. Model # 1CTD1
  • UNSPSC # 41111618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Battery Type AAA
  • Accuracy +/-0.1 Mils + 3%
  • Base Material Non Metals Such As Concrete, Wood And Composite
  • Type Standard Electronic
  • Item Coating Thickness Gage
  • Includes Plastic Shims, Protective Rubber Holster, 3 Batteries, Nylon Carrying Case, Couplant and Instructions
  • Cord Length 3 Ft
  • Measuring Range 0.5 to 40
  • Calibration Certificate NIST
  • Recording Capacity 10,000
  • Interface USB, Serial And Infrared
  • Data Storage Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list